Beli gergaji mesin meja di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp859.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  2. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  3. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  4. RYU Miter Saw (Sliding)
    Mulai

    Rp1.899.900

    RYU Miter Saw (Sliding)
    atribut:
    • Size (inch): 7
  5. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  6. NRT-PRO Miter Saw+Sliding
    Mulai

    Rp1.799.900

    NRT-PRO Miter Saw+Sliding
    atribut:
    • Size (inch): 7
    • Power (W): 1200.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 4500
  7. LAKONI Self-Suction High Pressure Cleaner
    Mulai

    Rp1.099.900

    LAKONI Self-Suction High Pressure Cleaner
    Deskripsi:
    Aksesoris:- 5 M High Pressure Hose- 3 M Suction Hose + Filter- Gun Set & Soap Nozzle- Inlet Connector & Filter
    atribut:
    • Voltage (V): 220
    • Power (kW): 0.55
    • Motor Type: Carbon Crush
    • Flow Rate (L/minute): 5.5
    • Maximum Pressure (bar): 100
  8. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  9. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  10. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  11. LAKONI Jet Cleaner
    Mulai

    Rp1.099.900

    LAKONI Jet Cleaner
    Deskripsi:
    Pembelian sudah termasuk :- Botol Sabun- Selang keluar- Selang masuk- Hose Connector- Gun Jet Cleaner 3 in 1Jet Cleaner ini dimensinya tidak terlalu besar, sangat ramping dan menghemat tempat untuk pemakaian rumah tangga.
    atribut:
    • Power (W): 550
    • Working Pressure (Bar): 70 @5meters
    • Maximum Working Capacity (L/minute): 5.5
    • Maximum Pressure (bar): 100
  12. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  13. BOSCH Table Saw
    Mulai

    Rp4.399.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  14. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. Wipro Mesin Ketam Duduk
    Mulai

    Rp14.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  16. Wipro Mesin Jointer
    Mulai

    Rp9.699.900

    Wipro Mesin Jointer
    atribut:
    • Fence Tilt: 45°L, 90°,45°R
    • Cutting Depth (mm): 3
    • Cutting Rabbeting (mm): 12.7
  17. OMRON Solid State Timer H3Y-2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

  18. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
Daftar Harga gergaji mesin meja Terbaru March 2026
Mesin HL Miter Saw Non SlidingRp859.900
Mesin HL Miter Saw SlidingRp1.499.900
RYU Table SawRp1.099.900
RYU Miter Saw (Sliding)Rp1.899.900
DEWALT Table SawRp7.099.900
NRT-PRO Miter Saw+SlidingRp1.799.900
LAKONI Self-Suction High Pressure CleanerRp1.099.900
TOTAL Table SawRp6.399.900
METABO Mitre SawRp4.999.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait